DESCRIPTION

  • Made in the USA

100 ft. Soft Coil Type L Copper Tube

LSOFT100

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-88
Coating
Polyethylene
Copper Tubing Temper
Soft
FM Approved
No
Inside Diameter
1/4 in
Length
100 ft
Material
Copper
Material Type
Type L
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Outside Diameter
3/8 in
Pipe Tubing Size
1/4 in
Wall Thickness
0.030 in