DESCRIPTION

  • Annealed and end sealed
  • Ideal for natural gas, LP gas and compressed air uses
  • Made in the USA
  • Manufacturer may vary by location

100 ft. Soft Refrigeration Tube

RT100

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM B-280, ASTM B-306, ASTM B-88
Copper Tubing Temper
Soft
Length
100 ft
Material
Copper
NSF Certified
Yes
Outside Diameter
1/2 in
Pipe Tubing Size
1/2 in
Wall Thickness
0.032 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday