DESCRIPTION

  • Manufacturer may vary by location

Threaded 1000# 316L Stainless Steel Half Coupling

IS6BSTHC1MSP114

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Stainless Steel
Material Type
316L
Origin
Global
Pressure Class
1000#
Size
1 in
Type
Straight