DESCRIPTION

Threaded 1000# 304L Stainless Steel Cap

IS4BSTCAP1MSP114

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L
Pressure Class
1000#