DESCRIPTION

  • Manufacturer may vary by location

Threaded 1000# 316L Stainless Steel Union

IS6BSTU1MSP114

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Material
Stainless Steel
Material Type
316L
Pressure Class
1000#
Size
1/4 in
Type
Straight