DESCRIPTION

Bridgeview 100W 1-Light Mini Pendant Light Fixture

N601708

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Bridgeview
Color Finish
Mission Dust Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted
Height
45 in
Installation Type
Dry
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Transitional
Material
Metal
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
8-1/2 in

Starting at
$62.05
EACH
  • QUANTITY