DESCRIPTION

100W 2-Light Vanity Fixture

N60324

Color Finish

 

SPECIFICATIONS

Color Finish
Old Bronze
Color Finish Category
Bronze Tones
Depth
8-1/2 in
Height
7-5/8 in
Installation Type
Wet
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
2
Volts
120V
Watts
60
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$48.73
EACH
  • QUANTITY