DESCRIPTION

  • Replaceable light source
  • Safety listing: cUL - damp
  • UL application: wall - up or down

Empire 100W 2-Light Vanity Fixture

N60349

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Empire
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Depth
8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Alabaster
Height
6-1/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Transitional
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
14-7/8 in

Starting at
Call for Pricing
  • QUANTITY