DESCRIPTION

  • Requires 3 Medium 100-watt bulbs (not included)

Spencer 100W 3-Light Medium E-26 Base Incandescent Bath Light

C26103

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Spencer
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7 in
Energy Star Compliant
No
Glass Type
Painted Etched
Height
8-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Number Of Lights
3
Watts
100
Width
20-13/100 in

Starting at
Call for Pricing
  • QUANTITY