DESCRIPTION

  • Replaceable light source
  • UL application: wall - up or down

Mericana 100W 3-Light Vanity Light Fixture

N60109

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Pear Shape
Bulb Type
Incandescent
Collection
Mericana
Color Finish
Old Bronze
Color Finish Category
Bronze Tones
Depth
8-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Amber Water
Height
9-1/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
24 in

Starting at
$83.25
EACH
  • QUANTITY