DESCRIPTION

Colerne 100W 5-Light Linear Chandelier

KK43491

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Colerne
Color Finish
Auburn Stained
Color Finish Category
Browns
ETL Listed
No
Energy Star Compliant
No
Glass Type
ClearSeeded
Height
21 in
Length
46-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Material
Steel
Number Of Lights
5
UL Listed
No
Volts
120V
Watts
100
Width
10-3/4 in

Starting at
$1418.71
EACH
  • QUANTITY