DESCRIPTION

  • Replaceable light source
  • Safety listing: cUL - damp
  • UL application: wall - up or down

Ballerina 100W 5-Light Vanity Light Bar

N601267

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Ballerina
Color Finish
Mahogany Bronze
Color Finish Category
Bronze Tones
Depth
8-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Champagne
Height
7-5/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Number Of Lights
5
UL Listed
Yes
Volts
120V
Watts
100
Width
36 in

Starting at
Call for Pricing
  • QUANTITY