DESCRIPTION
- Automatic reset thermal overload protector
- Ball bearing
- Class F insulation
- Condenser fan motor
- Reversible rotation
- Stud/band mount
Mojave® 1075 RPM Condenser Fan Motor
USM3737H
Horsepower:
1/3 hpSPECIFICATIONS
- AMP
- 1
- Blower Type
- Direct Drive
- Collection
- Mojave®
- Diameter
- 5-3/5 in
- Frame Size
- 48
- Horsepower
- 1/3 hp
- Length
- 11-61/100 in
- Material
- Steel
- Maximum Temperature
- 70
- Motor Enclosure
- Totally Enclosed Air Over (TEAO)
- Phase
- Single Phase
- Power Source
- Electric
- RPM
- 1075
- Temperature Range
- -29 to 70 Deg C
- UL Listed
- Yes
- Volts
- 460V
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday