10 mm x 1 in. Zinc Plated Hex Head Self-Drilling & Tapping Screw (Pack of 100)
ProSelect™ 10 mm x 1 in. Zinc Plated Hex Head Self-Drilling & Tapping Screw (Pack of 100)
Frequently Purchased Together
Product Details
- Zinc plated
- De-hydrogen embrittlement
- Hex head self tapping screw with a #2 point
- Axial load is 30 lb
- Driving speed: 2,500 rpm
- SAE C1018/C1022
Documents
Specifications
- Application:
- Residential, Commercial
- Coating:
- Zinc Plated
- Collection:
- ProSelect™
- Grade:
- 2
- Head Diameter:
- 0.3125
- Head Style:
- Hex
- Length:
- 1 in
- MA Approved -:
- No
- Package Quantity:
- Pack of 100
- Screw Head:
- Hex Head
- Size:
- #2
- Thread Size:
- 10 mm
- Tool Type:
- Screw
- WaterSense Labeled:
- No