3/4 in x 10mm. Hex Head Self Tapping Screw (Pack of 100)
3/4 in x 10mm. Hex Head Self Tapping Screw (Pack of 100)
Package Quantity Info:
EA: 1 IP: 1 CA: 18 PT: 486-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Zinc plated
- De-hydrogen embrittlement
- Hex head self tapping screw with a #2 point
- Axial load is 30 lb
- Driving speed: 2,500 rpm
- SAE C1018/C1022
Documents
Specifications
- ASME:
- ASME B18.6.4 1998
- Application:
- Residential
- Coating:
- Zinc Plated
- Grade:
- 2
- Head Diameter:
- 5/16 in
- Head Style:
- Hex
- Length:
- 3/4 in
- MA Approved -:
- No
- Material:
- Zinc Plated
- Package Quantity:
- Pack of 100
- Screw Head:
- Hex Head
- Thread Size:
- 10 mm
- Tool Type:
- Screw
- WaterSense Labeled:
- No