DESCRIPTION

11-1/2 in. 22 ga Waste Bend Tube in Rough Brass

W581221

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Fitting Size 1
1-1/2 in
GSA Approved
No
Gauge
22
Height
3 in
IAPMO Listed
No
Length
11-1/2 in
Size
1-1/2 in