DESCRIPTION

  • Antique Bronze finish
  • Etched umber linen glass
  • Powder Coated finish

Essential 11-1/8 in. 100W 1-Light Outdoor Wall Lantern

PP6060

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Essential
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
8-7/8 in
Diameter
8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Umber Linen
Height
11-1/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Traditional/Casual
Material
Aluminum
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100

Starting at
$50.4
EACH
  • QUANTITY