DESCRIPTION

  • Quality engineered and manufactured
  • Standard 2 handle design

Sharkbite 11 in. PEX Clamp Tool

S23081

Fits Pipe Size:

3/8 in - 1 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Black, Orange
Fits Pipe Size
3/8 in - 1 in
GSA Approved
No
IAPMO Listed
No
Material
Steel
UL Listed
No

Starting at
$115.56
EACH
  • QUANTITY