DESCRIPTION

  • Antique Bronze finish
  • Geometric details
  • Umber textured art glass panels

Residence 12-3/16 in. 100W 1-Light Outdoor Wall Lantern

PP6053

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Residence
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
9 in
Diameter
8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Umber Textured Art
Height
12-3/16 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Traditional/Casual
Material
Aluminum
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100

Starting at
$90.0
EACH
  • QUANTITY