DESCRIPTION

  • Slots: 9/16" x 1 1/8"

1-5/8 x 1-5/8 in. 12 Gauge Galvanized Half Slot Strut

GST7882S12Z2S

Length:

SPECIFICATIONS

Coating
Galvanized
Gauge
12
Height
1-5/8 in
Length
10 ft
Material
Carbon Steel
Strut Type
Half Slot Strut
Width
1-5/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS