DESCRIPTION

12 in. 17 ga Flanged Tailpiece in Rough Brass

W709171

Fitting Sizes:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
Flanged
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
GSA Approved
No
Gauge
17
IAPMO Listed
No
Length
12 in

Starting at
Call for Pricing
  • QUANTITY