DESCRIPTION

12 in. 17 ga Slip-Joint Extension Tube in Rough Brass

W717371B

Fitting Sizes:

1-1/2 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
Slip
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
GSA Approved
No
Gauge
17
IAPMO Listed
No
Length
12 in
Material
Metal

Starting at
$14.76
EACH
  • QUANTITY