DESCRIPTION

12 in. 17 ga Threaded Extension Tube in Polished Chrome

W722173

MORE SIZES AVAILABLE

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in x 1-1/4 in
GSA Approved
No
Gauge
17
IAPMO Listed
No
Length
12 in
Material
Metal