DESCRIPTION

12 in. 22 ga Slip-Joint Elbow in Polished Chrome

W627123

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip
Fitting Size 1
1-1/4 in
GSA Approved
No
Gauge
22
Height
2-1/2 in
IAPMO Listed
No
Length
12 in
Size
1-1/4 in