DESCRIPTION

12 in. 22 ga Slip-Joint Elbow in Rough Brass

W627121

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
Slip
Fitting Size 1
1-1/4 in
GSA Approved
No
Gauge
22
Height
2-1/2 in
IAPMO Listed
No
Length
12 in
Size
1-1/4 in