DESCRIPTION

  • Replaceable light source
  • UL application: wall

Cornerstone 12 in. 60W Medium Lantern

N6098

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Cornerstone
Color Finish
White
Color Finish Category
Whites
Depth
9-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
12 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
60
Width
7 in

Starting at
$42.07
EACH
  • QUANTITY