1/2 in. Threaded Extra Heavy Black Assorted Nipple 6 Pack

You last purchased this on
 

1/2 in. Threaded Extra Heavy Black Assorted Nipple 6 Pack

  • Fast #
  • Part #BXAN6D
  • Item #299154
3.9 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

1/2 in. Threaded Extra Heavy Black Assorted Nipple 6 Pack

This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • All nipples are manufactured from new, mill-tested pipe
  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-733
Application:
Residential
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Nipple
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Package Quantity:
Pack of 6, Case of 11 Packs
Schedule Class:
80
UL Listed:
No