1/2 in. Threaded x NPT Schedule 80 Extra Heavy Seamless Domestic Black Carbon Steel Nipple Run (11 Piece)

You last purchased this on
 

1/2 in. Threaded x NPT Schedule 80 Extra Heavy Seamless Domestic Black Carbon Steel Nipple Run (11 Piece)

This product requires certification to purchase.
You last purchased this on
 

1/2 in. Threaded x NPT Schedule 80 Extra Heavy Seamless Domestic Black Carbon Steel Nipple Run (11 Piece)

  • Fast #
  • Part #BXSAN11D
  • Item #1329718
  • Manufacturer Part #0334098035
4.8 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-733
Application:
Residential
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
MPT
End Connections:
Threaded x MPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Nipple
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Package Quantity:
Pack of 11
Pipe Wall Type -:
Seamless
Schedule Class:
80
UL Listed:
No