DESCRIPTION

21 ft. Schedule Extra Heavy Black Coated Plain End Carbon Steel Pipe

DBPPEA53BXH

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-53B
Coating
Black
End Connection 1
Plain End
End Connection 2
Plain End
Length
21 ft
Material
Carbon Steel
Pipe Tubing Size
10 in
Schedule Class
Extra Heavy
Type
Welded

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday