1/2 in. PVC Schedule 80 Van Stone Flange
1/2 in. PVC Schedule 80 Van Stone Flange
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 2880-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Xirtec PVC Schedule 80 Vanstone Flange Soc with PVC Ring
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.5
- ASME:
- ASME B1.20.1, ASME B16.5
- ASTM:
- ASTM D-1784, ASTM D-1785, ASTM D-2464, ASTM D-2466, ASTM D-2467
- Application:
- Aquariums, Cooling Tower, Irrigation, Pharmaceutical, Semiconductor, Swimming Pools, Waterworks
- CSA Certified:
- CSA B137.3
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1/2 in
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Flanged x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Flange
- Flange Type:
- Socket Weld
- Length:
- 1-1/25 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 4000 psi
- Schedule Class:
- 80
- Temperature Range:
- Up to 140°F
- Weight:
- 0.19 lb