1/2 in. Weld 300# Standard Raised Face Global 304L Stainless Steel Flange

You last purchased this on
 

1/2 in. Weld 300# Standard Raised Face Global 304L Stainless Steel Flange

This product requires certification to purchase.
You last purchased this on
 

1/2 in. Weld 300# Standard Raised Face Global 304L Stainless Steel Flange

  • Fast #
  • Part #IS3004LRFWNFD
  • Item #4029654
  • Manufacturer Part #IS3004LRFWNFD
3.7 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM A-182
Application:
Residential
Clean Bagged:
No
End Connection 1:
Flanged, Weld
End Connection 2:
Flanged, Weld
End Connections:
Flanged;Weld
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Flange
Flange Type:
Raised Face
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Pressure Class:
300#
Schedule Class:
Standard
UL Listed:
No