1/2 x 3/8 in. NPT x OD Tube Knob Angle Supply Stop Valve in Oil Rubbed Bronze
1/2 x 3/8 in. NPT x OD Tube Knob Angle Supply Stop Valve in Oil Rubbed Bronze
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Not available
Product Details
- Connections: 1/2 in. FIP x 3/8 in. OD comp
- Use for toilets and sinks
- Multi-turn design
- Stop valve features a solid brass body and a zinc handle
- Easy to turn, this angle stop has an oval handle with a knurled edge
- 1/2 in. IPS X 3/8 in. O.D. connections
- Zinc handle
- Brass body
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372-2020, ANSI 61-2019
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- FIPT
- End Connection 2:
- Compression
- End Connections:
- FIPT x Compression
- Handle Material:
- Zinc
- Handle Type:
- Knob
- Height:
- 2-1/16 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1 in
- MA Approved -:
- Yes
- Material:
- Brass
- NSF:
- NSF 372-2020, NSF 61-2019
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Operator:
- Oval Handle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- WaterSense Labeled:
- No
- Width:
- 1-13/16 in