DESCRIPTION

  • Broach count: 12

Lincoln Products 12-Pack Stem or Bonnet

LIN130412

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Pfister 35 Series and 43 Series Faucets
CARB OTC LEED Compliant
No
End Connection 1
Compression
IAPMO Listed
No
Length
1-3/4 in
Material
Ceramic
Type
Cold

Starting at
$100.58
EACH
  • QUANTITY

DOCUMENTS