1-1/4 x 12 in. 22 ga Slip-Joint Elbow in Rough Brass
1-1/4 x 12 in. 22 ga Slip-Joint Elbow in Rough Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- GSA Approved:
- No
- Gauge (metal):
- 22 ga
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Length:
- 12 in