1-1/4 x 1-1/4 x 12 in. 17 ga Threaded Extension Tube in Polished Chrome

You last purchased this on
 
Sioux Chief

1-1/4 x 1-1/4 x 12 in. 17 ga Threaded Extension Tube in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

1-1/4 x 1-1/4 x 12 in. 17 ga Threaded Extension Tube in Polished Chrome

  • Fast #
  • Part #S240705312C25
  • Item #659457
  • Manufacturer Part #240-705312C25
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
GSA Approved:
No
Gauge (metal):
17 ga
IAPMO Listed -:
No
Length:
12 in
Material:
Metal