1/2 in. Brass PEX Expansion Coupling

You last purchased this on
 
Sioux Chief

1/2 in. Brass PEX Expansion Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

1/2 in. Brass PEX Expansion Coupling

  • Fast #
  • Part #S645AG2
  • Item #4555902
  • Manufacturer Part #645AG2
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • One-piece construction
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connections:
F2080
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass