1/2 in. Brass PEX Crimp x 1/2 in. Male Sweat Adapter
1/2 in. Brass PEX Crimp x 1/2 in. Male Sweat Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Connects to PEX pipe with copper crimp rings or stainless steel clamps
- Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi
- Made from lead-free DZR EcoBrass
- Certified for potable and radiant heating applications
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM F-1807, ASTM E-84
- CSA Certified:
- CSA B137.5
- End Connection 1:
- PEX Crimp
- End Connection 2:
- Male Sweat
- End Connections:
- PEX Crimp x Male Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 200
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi