1/2 x 30 x 0.109 in. Threaded Schedule 40 Standard Domestic Black Steel Welded Ready Cut Pipe

You last purchased this on
 

1/2 x 30 x 0.109 in. Threaded Schedule 40 Standard Domestic Black Steel Welded Ready Cut Pipe

This product requires certification to purchase.
You last purchased this on
 

1/2 x 30 x 0.109 in. Threaded Schedule 40 Standard Domestic Black Steel Welded Ready Cut Pipe

  • Fast #
  • Part #BND30
  • Item #178353
  • Manufacturer Part #0330219056
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Material: carbon steel
  • Domestic
  • Connection: Threaded
  • Coating: Black
  • Requires Certification

Documents


Specifications

API:
API 5L
ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-733
Application:
Fire Protection, Gas, HVAC, Industrial, Mechanical, Mining, Oil, Plumbing
Coating:
Black
Diameter - Outside:
21/25 in
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Grade:
F,E
Length:
30 in
Material:
Steel
Origin:
Domestic
Pipe Wall Type -:
Welded
PipeTubing Size:
1/2 in
Schedule Class:
40
Wall Thickness:
0.109 in