1/2 x 3/4 in. Push x MNPT Brass Reducing Connector

You last purchased this on
 
SharkBite®

1/2 x 3/4 in. Push x MNPT Brass Reducing Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
SharkBite®

1/2 x 3/4 in. Push x MNPT Brass Reducing Connector

  • Fast #
  • Part #SU116LF
  • Item #4468297
  • Manufacturer Part #U116LF
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Fittings certified to 200 PSI and 200°F - Proven durability and quality
  • Fits copper tubing, and CTS CPVC and PEX - Connects all three types in any combination
  • Instant push-fit connection for increased ease-of-use - No soldering, clamps, unions, or glue required
  • Lead-Free
  • Compact, robust Lead-Free DZR brass body - Foundation of a strong, corrosion resistant, durable fitting
  • Design certified to NSF/ANSI 61, NSF/ANSI 14 and ASSE 1061 product standard for use in potable water and hydronic heating water distribution - Quality engineered and manufactured
  • Design certified and agency listed - Inspector friendly, peace of mind!
  • Integral pipe liner for PEX installations - Integrated design means no loose components, ensures secure, reliable connection
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM E-84, ASTM E-119
CSA Certified:
CSA B125.3
Clean Bagged:
Yes
End Connection 1:
Push
End Connection 2:
MNPT
End Connections:
Push x MNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Fitting Type:
Reducing
IAPMO Listed -:
Yes
ISO:
ISO 6509, ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-3/4 in
Material:
Brass
Material Type:
DZR
Maximum Temperature:
200
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
Temperature Range:
33 to 200 Deg F
Type:
SU116LF
UL Listed:
UL 263