1/2 x 3/8 in. Copper Male Adapter (Clean & Bagged, 5/8 x 1/2 in. OD)
1/2 x 3/8 in. Copper Male Adapter (Clean & Bagged, 5/8 x 1/2 in. OD)
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 2400-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- A perfect fit
- Heat free, worry free
- A revolutionary product for dynamic results
- Guaranteed
- No mess, no waiting
- Optimal performance
- Fewer accessories
- Less hassle, less time
- Dezincification resistant
Specifications
- ANSI:
- ANSI B16.29
- ASME:
- ASME B16.29
- ASTM:
- ASTM B-75
- Application:
- Medical Gas
- Clean Bagged:
- Yes
- Diameter - Outside:
- 5/8 x 1/2 in
- End Connection 1:
- Female Sweat
- End Connection 2:
- MPT
- End Connections:
- Female Sweat x MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Male Adapter
- Material:
- Wrot Copper
- Material Type:
- C12200
- NSF Certified:
- No