• Cart

DESCRIPTION

36H Series 125# 400 psi FNPT Bronze Pressure Reducing Valve

A36H203

Valve Size:

SPECIFICATIONS

ASSE Standards
ASSE 1003
ASTM Specifications
ASTM B-584
CSA Certified
Yes
Collection
36H Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
IAPMO Listed
Yes
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
8-37/100 in
Material
Bronze
Maximum Pressure
400 psi
Maximum Temperature
180
NSF Certified
No
Pressure Class
125#
Valve Disc Material
EPDM
Valve Seat Material
EPDM
Valve Size
1/2 in
Valve Type
Pressure Reducing Valve

Starting at
Call for Pricing
  • QUANTITY