DESCRIPTION

  • Manufacturer may vary by location

125# Cast Iron Plug

BCBP

MORE SIZES AVAILABLE

SPECIFICATIONS

Fitting Size 1
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Cast Iron
Pressure Class
125#