DESCRIPTION

125# Flanged Cast Iron Flange Tee

IBCIFT

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Color Finish
Black
End Connection 1
Flanged
End Connection 2
Threaded
End Connection 3
Threaded
End Connections
Flanged x Threaded
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Cast Iron
Pressure Class
125#