DESCRIPTION

Gastite 125 ft. IPS x Tube SDR 11 Coil Tube

TPE12125

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
Tube
End Connections
IPS x Tube
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Height
3/4 in
Length
125 ft
Material
Plastic
Size
3/4 in
Type
Straight