DESCRIPTION

  • 125#
  • Coating: Galvanized
  • Import
  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Threaded
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

125# Galvanized Malleable Iron Cored Plug

IGCP

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Coating
Galvanized
End Connection 1
Threaded
Fitting Size 1
1 in
Material
Malleable Iron
Origin
Global
Pressure Class
125#
Size
1 in