DESCRIPTION

125# Threaded Black Cast Iron Cross

BCIC

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B16.4
Color Finish
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
End Connection 4
Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Size 4
3/4 in
IsAcceptableImage
Material
Cast Iron
Pressure Class
125#
Size
3/4 in x 3/4 in x 3/4 in x 3/4 in