DESCRIPTION

  • 125#
  • Coating: Black
  • Domestic
  • Manufacturer may vary by location
  • Material: Cast Iron
  • Threaded

125# Threaded Black Cast Iron Plug

BCP

SPECIFICATIONS

Color Finish
Black
End Connection 1
Threaded
Fitting Size 1
3/4 in
Material
Cast Iron
Pressure Class
125#
Size
3/4 in