EXT WT Control DutyFloat Switch N/O 20 ft.
SignalMaster® EXT WT Control DutyFloat Switch N/O 20 ft.
Frequently Purchased Together
Product Details
- Float is not sensitive to rotation
- Three year limited warranty
- Mechanically activated contacts with a rugged propylene float housing.
- NOTE: These switches are not recommended for controlling any load over 5 amps, electric loads less than 100 mA or 12VAC non-arcing electric loads
- Mercury Free
Documents
Specifications
- AMP:
- 5
- CSA Certified:
- Yes
- Cable Length (ft):
- 30 ft
- Collection:
- SignalMaster®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Green
- Diameter:
- 2-37/50 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Power Source:
- AC
- Pressure - Maximum:
- 13 psi
- Product Type:
- Control Switch
- UL Listed:
- Yes
- Volts:
- 125/250V
- Wire Gauge (AWG):
- 18 ga