• Cart

DESCRIPTION

  • Diamond furnished lubricant is to be used in the joining process
  • Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
  • Reiber Sealing System Technology

Sani-21™ 13 ft. SDR 35 Gasket Sewer PVC Drainage Pipe

SDR35P13

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-3034
Application
Sewer
Collection
Sani-21™
End Connection 1
Gasket
End Connection 2
Gasket
Fire Suppression System Rated
No
Inside Diameter
4 in
Length
13 ft
Material
Plastic
Material Type
PVC
Outside Diameter
4-21/100 in
Pipe Tubing Size
4 in
Pressure Class
46#
Schedule Class
SDR 35
Type
Sewer
Wall Thickness
0.12 in