DESCRIPTION

  • Aquatherm's Green pipe® is hydrophobic, preventing leaching and corrosion
  • For high temperatures, moderate pressure systems, particularly domestic hot water systems
  • Free from harmful heavy metals and toxins

Greenpipe® 13 ft. SDR 7.4 Faser Plastic Fusion Pipe

A06707

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
CSA Certified
CSA B137.11
Collection
Greenpipe®
Color Finish
Green
Length
13 ft
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 51, NSF 61
Pipe Tubing Size
3/4 in
Schedule Class
SDR 7.4
Type
Faser